Load Center, Convertible, 32 Circuit, 200A, 1PH, 120/240VAC, 10/25/35 kAIC

Item #: 1310574

Cat #: CHP32N225X6

UPC: 786689055196

Sign In or Register to view pricing and more.
Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25/35 kAIC, 32 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, Size J, NEMA 1, kAIC Rating depends on Main Breaker installed, MLO has no kAIC Rating

Overview

Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25/35 kAIC, 32 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, Size J, NEMA 1, kAIC Rating depends on Main Breaker installed, MLO has no kAIC Rating
Eaton CH 3/4-inch loadcenter Catalog#:CHP32N225X6 Eaton CH plug-on neutral loadcenter, 225A, convertible, 32 spaces
Also known as: 786689055196, CHP32N225X6

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 10 kA, 25 kA, 35 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 32
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA, 25 kA, 35 kA

Customer Reviews

No reviews for this product
(0)