This product may not be available in all locations.
1
more
Load Center, Main Lug, 225A, 120/240V, 1P, 32/64
Item #: 1310572
Cat #: CHP32L225X5
UPC: 786689054304
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 32-Space, 64-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 4"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 32-Space, 64-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 4"
Eaton CH PON Loadcenter, 225A, MLO, 32 Spaces Catalog#:CHP32L225X5 Eaton CH PON Loadcenter, 225A, MLO, 32 Spaces, 225A, MLO, 32 spaces
Also known as: 786689054304, CHP32L225X5
Specifications
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Circuits: | 64 |
Family / Style: | CH |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 64 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)