This product may not be available in all locations.
1
more

Load Center, Main Breaker, 150A, 120/240V, 1P, 32/64, 25 kAIC
Item #: 1310568
Cat #: CHP32B150X6
UPC: 786689055165
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***
Eaton CH 3/4-inch loadcenter Catalog#:CHP32B150X6 Eaton CH 3/4-inch loadcenter, 150A, main breaker, 32 spaces
Also known as: 786689055165, CHP32B150X6
Specifications
Type: | Main Breaker |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Circuits: | 64 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 64 |
Family / Style: | CH |
Phase: | 1 |
Amps: | 150 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)