Load Center, Main Breaker, 200A, 120/240V, 1P, 32/64, 25 kAIC

Item #: 1310566

Cat #: CHP32B200R

UPC: 786689058678

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP32B200R CH plug-on neutral loadcenter, 200A, main breaker, 32 spaces, NEMA 3R
Also known as: 786689058678, CHP32B200R

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Phase: 1
Volts AC: 120/240
Circuits: 64
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 64
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)