This product may not be available in all locations.
1
more

Load Center, Main Breaker, 200A, 120/240V, 1P, 32/64, 25kAIC
Item #: 1310565
Cat #: CHP32B200X6
UPC: 786689055172
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 34.13", W: 14.31", D: 3.87"
Sign In or Register to view pricing and more.
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 34.13", W: 14.31", D: 3.87"
Eaton CH 3/4-inch loadcenter Catalog#:CHP32B200X6 Eaton CH 3/4-inch loadcenter, 200A, main breaker, 32 spaces
Also known as: 786689055172, CHP32B200X6
Specifications
Type: | Main Breaker |
Amps: | 200 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 64 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 64 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)