Load Center, Main Breaker, 200A, 120/240V, 1P, 22/44, 25 kAIC

Item #: 1310562

Cat #: CHP24B200R

UPC: 786689058609

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786689058609, CHP24B200R

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Phase: 1
Volts AC: 120/240
Circuits: 48
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 48
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)