Load Center, Convertible, 22 Circuit, 125A, NEMA3R, 1PH, 120/240VAC10/24 kAIC

Item #: 1310560
Cat #: CHP22N125R
UPC: 786689058586
Sign In or Register to view pricing and more.
Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC Based on Main Breaker Installed, 22 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, NEMA 3R

Overview

Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC Based on Main Breaker Installed, 22 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, NEMA 3R
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP22N125R CH plug-on neutral loadcenter, 125A, convertible, 22 spaces, NEMA 3R
Also known as: 786689058586, CHP22N125R

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 125
Circuits: 44
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA, 25 kA
Type: Main Breaker
Amps: 125
Phase: 1
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Circuits: 44
Volts AC: 120/240
Interrupt Rating AC: 10 kA, 25 kA

Customer Reviews

No reviews for this product
(0)