This product may not be available in all locations.
2
more
Load Center, Main Breaker, 100A, 120/240V, 1P, 22/44
Item #: 1310558
Cat #: CHP22B100R
UPC: 786689058562
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, NEMA 3R - Rainproof, Dims: H: 21", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, NEMA 3R - Rainproof, Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP22B100R CH plug-on neutral loadcenter, 100A, main breaker, 22 spaces, NEMA 3R
Also known as: 786689058562, CHP22B100R
Specifications
Type: | Main Breaker |
Family / Style: | CH |
Amps: | 100 |
Circuits: | 44 |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Type: | Main Breaker |
Amps: | 100 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Circuits: | 44 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)