This product may not be available in all locations.
1
more
Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Item #: 1310555
Cat #: CHP16L125R
UPC: 786689058524
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Suitable for use as service equipment when not more than six service disconnecting mains are provided or when not used as a lighting and appliance panelboard. Rainproof panels are furnished with hub closure plates. For rainproof hubs.
Also known as: 786689058524, CHP16L125R
Specifications
Family / Style: | CH |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 32 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Volts AC: | 120/240 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)