This product may not be available in all locations.
2
more
Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Item #: 1310553
Cat #: CHP12L125R
UPC: 786689058494
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 16.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 16.75", W: 14.31", D: 5.19"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP12L125R CH plug-on neutral loadcenter, 125A, MLO, 12 spaces, NEMA 3R
Also known as: 786689058494, CHP12L125R
Specifications
Family / Style: | CH |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Volts AC: | 120/240 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)