Load Center, Main Breaker, 200A, 120/240V, 1P, 60/120

Item #: 1310538

Cat #: BRP60B200

UPC: 786689053062

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 60-Space, 120-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 48", W: 14.30", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 60-Space, 120-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 48", W: 14.30", D: 3.88"
Eaton Type BR 1-inch PON loadcenter, 200A, main breaker, 60 spaces
Also known as: 786689053062, BRP60B200

Specifications

Amps: 200
Mounting: Flush, Surface
Circuits: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Height: 48 in
Family / Style: BR
Width: 14.300 in
Depth: 3.880 in
Amps: 200
Circuits: 120
Phase: 1
Height: 48 in
Width: 14.300 in
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Depth: 3.880 in

Customer Reviews

No reviews for this product
(0)