This product may not be available in all locations.
2
more
Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Item #: 1310537
Cat #: BRP40L200R
UPC: 786689059040
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Dims: H: 39", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689059040, BRP40L200R
Specifications
Circuits: | 80 |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 80 |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 200 |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)