This product may not be available in all locations.
2
more
Load Center, Main Lug, 225A, 120/240V, 1P, 42/84
Item #: 1310534
Cat #: BRP42LC225
UPC: 786689055042
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Eaton BR Plug-on Neutral Loadcenter Catalog#:BRP42LC225 BR plug-on neutral loadcenter, 225A, MLO, 42 spaces, copper bus
Also known as: 786689055042, BRP42LC225
Specifications
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Family / Style: | BR |
Circuits: | 84 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Circuits: | 84 |
Phase: | 1 |
Type: | Main Lug |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)