Load Center, Main Breaker, 225A, 120/240V, 1P, 42/84

Item #: 1310532
Cat #: BRP42BC225
UPC: 786689055035
Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 45", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 45", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689055035, BRP42BC225

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 225
Family / Style: BR
Circuits: 84
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Phase: 1
Amps: 225
Circuits: 84

Customer Reviews

No reviews for this product
(0)