This product may not be available in all locations.
2
more
Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Item #: 1310531
Cat #: BRP40L200G
UPC: 786689052997
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor Dimensions: H: 34.2" x W: 14.3" x D: 3.88"
Overview
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor Dimensions: H: 34.2" x W: 14.3" x D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP40L200G BR plug-on neutral loadcenter, 200A, MLO, 40 spaces, w/ ground bar
Also known as: 786689052997, BRP40L200G
Specifications
Circuits: | 80 |
Amps: | 200 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Width: | 14.300 in |
Depth: | 3.880 in |
Length: | 34.200 in |
Circuits: | 80 |
Mounting: | Flush, Surface |
Phase: | 1 |
Type: | Main Lug |
Width: | 14.300 in |
Length: | 34.200 in |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Depth: | 3.880 in |
Customer Reviews
No reviews for this product
(0)