Load Center, Main Lug, 125A, 120/240V, 1P, 30/60

Item #: 1310526

Cat #: BRP30L125

UPC: 786689052874

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.25", W: 16", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.25", W: 16", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30L125 Eaton Type BR 1-inch PON loadcenter, plug-on neutral loadcenter, 125A, MLO, 30 spaces
Also known as: 786689052874, BRP30L125

Specifications

Mounting: Flush, Surface
Amps: 125
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Width: 16 in
Family / Style: BR
Depth: 3.880 in
Length: 29.250 in
Mounting: Flush, Surface
Circuits: 60
Phase: 1
Type: Main Lug
Family / Style: BR
Length: 29.250 in
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Width: 16 in
Depth: 3.880 in

Customer Reviews

No reviews for this product
(0)