This product may not be available in all locations.
2
more
Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60
Item #: 1310521
Cat #: BRP30BC150P2
UPC: 786689054502
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
150 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88" ***Bulk Pack***
Overview
150 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88" ***Bulk Pack***
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786689054502, BRP30BC150P2
Specifications
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Family / Style: | BR |
Circuits: | 60 |
Phase: | 1 |
Amps: | 150 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)