This product may not be available in all locations.
3
more
Load Center, Main Breaker, 150A, 120/240V, 1P, 30/60
Item #: 1310518
Cat #: BRP30B150R
UPC: 786689059361
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34.12", W: 14.31", D: 5.5"
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 34.12", W: 14.31", D: 5.5"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689059361, BRP30B150R
Specifications
Circuits: | 60 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 60 |
Phase: | 1 |
Amps: | 150 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)