This product may not be available in all locations.
2
more
Load Center, Main Breaker, 200A, 120/240V, 1P, 20/40
Item #: 1310505
Cat #: BRP20B200R
UPC: 786689059255
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, 25 kAIC Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 29.12", W: 14.31", D: 3.88"
Sign In or Register to view pricing and more.
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, 25 kAIC Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 29.12", W: 14.31", D: 3.88"
BR plug-on neutral loadcenter, 200A, main breaker, 20 spaces, NEMA 3R
Also known as: 786689059255, BRP20B200R
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)