This product may not be available in all locations.
1
more
Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Item #: 1310500
Cat #: BRP20L125G
UPC: 786689053239
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP20L125G Eaton Type BR 1-inch PON loadcenter, 125A, MLO, 20 spaces, w/ ground bar
Also known as: 786689053239, BRP20L125G
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Circuits: | 40 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)