Load Center, Main Breaker, 125A, 120/240V, 1P, 20/40

Item #: 1310499

Cat #: BRP20B125R

UPC: 786689059262

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 125A, main breaker, 20 spaces, NEMA 3R
Also known as: 786689059262, BRP20B125R

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)