This product may not be available in all locations.
2
more
Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Item #: 1310494
Cat #: BRP16L125R
UPC: 786689059200
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Eaton BR PON Loadcenter Catalog#:BRP16L125R BR plug-on neutral loadcenter, 125A, MLO, 16 spaces, NEMA 3R
Also known as: 786689059200, BRP16L125R
Specifications
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Circuits: | 32 |
Family / Style: | BR |
Mounting: | Surface |
Volts AC: | 120/240 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)