This product may not be available in all locations.
2
more
Load Center, Main Lugs, Convertible, 200A, 120/240V, 1P, 12/24
Item #: 1310488
Cat #: BRP12N200R
UPC: 786689059187
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 12-Space, 24-Circuit, Aluminum Bus, NEMA 3R. Dims: H: 25", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 12-Space, 24-Circuit, Aluminum Bus, NEMA 3R. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, convertible, 12 spaces, NEMA 3R
Also known as: 786689059187, BRP12N200R
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)