This product may not be available in all locations.
2
more
Load Center, Main Breaker, 100A, 120/240V, 12/24
Item #: 1310457
Cat #: BRP12B100
UPC: 786689052935
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1
Overview
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1
Eaton Type BR 1-inch PON loadcenter, 100A, 10kAIC main breaker, 12 spaces
Also known as: 786689052935, BRP12B100
Specifications
Mounting: | Flush, Surface |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Family / Style: | BR |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Amps: | 100 |
Phase: | 1 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)