This product has been discontinued.

Yellow Upside Down Marking Paint - 15oz Aerosol Can
Item #: 13104
Cat #: 18201
UPC: 078254182018
Documents & Guides
Upside Down Marking Paint, Color: Caution Yellow, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Upside Down Marking Paint, Color: Caution Yellow, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182018, 18201
Specifications
Type: | Paint |
Size: | 20, 17 |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Paint |
Standards: | California Proposition 65 |
Size: | 20, 17 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)