SOW Portable Cord, 16/3, Copper, Yellow, Cut to Length

Item #: 1310354

Cat #: SOWSO163BLK-CUT

UPC:

Documents & Guides
SOW Portable Cord, 16/3, Copper, Yellow, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

SOW Portable Cord, 16/3, Copper, Yellow, Cut to Length
Also known as: SOWSO163BLK-CUT

Specifications

Conductors: 3
Material: Copper
Length: Cut to Length
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Conductors: 3
Length: Cut to Length
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)