SOWA Portable Cord, 4/4, Copper, Black, Cut to Length
Item #: 1310353
Cat #: SOWASO44BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SOWA Portable Cord, 4/4, Copper, Black, Cut to Length
Overview
SOWA Portable Cord, 4/4, Copper, Black, Cut to Length
Also known as: SOWASO44BLK-CUT
Specifications
Gauge: | 4 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 4 |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)