SOWA Portable Cord, 10/5, Copper, Black, Cut to Length

Item #: 1310348

Cat #: SOWASO105BLK-CUT

UPC:

Documents & Guides
SOWA Portable Cord, 10/5, Copper, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

SOWA Portable Cord, 10/5, Copper, Black, Cut to Length
Also known as: SOWASO105BLK-CUT

Specifications

Conductors: 5
Gauge: 10 AWG
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 5
Material: Copper
Length: Cut to Length
Gauge: 10 AWG
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)