SO Portable Cord, 6/4, Copper, Black, Cut to Length

Item #: 1310344

Cat #: SO64BLK-CUT

UPC:

Documents & Guides
SO Portable Cord, 6 AWG, 4 Conductor, Copper, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

SO Portable Cord, 6 AWG, 4 Conductor, Copper, Black, Cut to Length
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: SO64BLK-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Material: Copper
Length: Cut to Length
Gauge: 6 AWG
Color: Black
Volts AC: 600
Conductors: 4

Customer Reviews

No reviews for this product
(0)