SO Portable Cord, 16/4, Copper, Black, Cut to Length
Item #:
1310341
Cat #:
SO164BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 16/4, Copper, Black, Cut to Length
Overview
SO Portable Cord, 16/4, Copper, Black, Cut to Length
Also known as: SO164BLK-CUT
Specifications
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 16 |
Conductors: | 4 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 16 |
Color: | Black |
Volts AC: | 600 |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)