SO Portable Cord, 16/3, Copper, Black, Cut to Length

Item #: 1310340

Cat #: SO163BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 16 AWG, 3 Conductor, Copper, Black, Cut to Length

Overview

SO Portable Cord, 16 AWG, 3 Conductor, Copper, Black, Cut to Length
SO service cord is  a multi-conductor cord focused on electrical connections requiring flexibility .
Also known as: SO163BLK-CUT

Specifications

Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 16
Conductors: 3
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length
Gauge: 16

Customer Reviews

No reviews for this product
(0)