
SO Portable Cord, 12/5, Copper, Black, Cut to Length
Item #: 1310337
Cat #: SO125BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SO Portable Cord, 12/5, Copper, Black, Cut to Length
Overview
SO Portable Cord, 12/5, Copper, Black, Cut to Length
Also known as: SO125BLK-CUT
Specifications
Conductors: | 5 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 5 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 12 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)