SJ Portable Cord, 14/3, Copper, Black, Cut to Length

Item #: 1310325

Cat #: SJ143BLK-CUT

UPC:

Documents & Guides
SJ Portable Cord, 14 AWG, 3 Conductor, Copper, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJ Portable Cord, 14 AWG, 3 Conductor, Copper, Black, Cut to Length
SJ cable is  a junior service power cable  suitable for use as a power supply cable for small tools and appliances.
Also known as: SJ143BLK-CUT

Specifications

Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14 AWG
Conductors: 3
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)