8 AWG DLO Cable, Copper, Cut to Length

Item #: 1310318
Cat #: DLO8-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG DLO Cable, Copper, Cut to Length

Overview

8 AWG DLO Cable, Copper, Cut to Length
Also known as: DLO8-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 8
Material: Copper
Length: Cut to Length
Conductors: 1
Color: Black
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)