373.3 MCM DLO Cable, Copper, Cut to Length

Item #: 1310304

Cat #: DLO373-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
373.3 MCM Diesel Locomotive Cable, Copper, Cut to Length

Overview

373.3 MCM Diesel Locomotive Cable, Copper, Cut to Length
DLO is especially suited to supply power to traction motors of diesel-electric locomotives. It is also recommended as a portable cable for drilling rigs, on-shore or off-shore, railroad and transit car wiring, electric earth-moving equipment, in shipyard applications, arc welder supply leads, power and control jumper cable, telcom power supply and motor leads.
Also known as: DLO373-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 373
Material: Copper
Length: Cut to Length
Conductors: 1
Color: Black
Volts AC: 600
Gauge: 373

Customer Reviews

No reviews for this product
(0)