1/20/40-PK CXL F24T5/841/HO ECO

Item #: 1310261

Cat #: FP24/841/HO-39

UPC: 751338086494

Sign In or Register to view pricing and more.
Documents & Guides
1/20/40-PK CXL F24T5/841/HO ECO

Overview

1/20/40-PK CXL F24T5/841/HO ECO
Also known as: 751338086494, FP24/841/HO-39

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Lumens: 1800
Color Rendering Index (CRI): 82
Material: Glass
Length: 24 in , 2 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 24
Lumens: 1800
Material: Glass
Standards: California Proposition 65
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)