![1-1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, Cut to Length 1-1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, Cut to Length](https://rexel-cdn.com/products/image.jpg?i=9E59FE08-D80C-49CB-8096-C073D706EC70&f=420)
1-1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, Cut to Length
Item #: 1310215
Cat #: NM150-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, Cut to Length
Overview
1-1/2" Non-Metallic Liquidtight Flexible Conduit, Gray, Cut to Length
Liquid tight, flexible, non-metallic conduit (LFNC) is suitable for use in dry, wet, or oily locations. It can be used in indoor or outdoor environments for industrial and commercial applications.
Also known as: NM150-CUT
Specifications
Diameter: | 1 1/2 in |
Color: | Gray |
Length: | Cut to Length |
Type: | LFNC-B |
Diameter: | 1 1/2 in |
Length: | Cut to Length |
Color: | Gray |
Type: | LFNC-B |
Customer Reviews
No reviews for this product
(0)