4 XHHW Stranded Copper, Green, Cut to Length

Item #: 1310192

Cat #: XHHW4STRGRN-CUT

UPC:

Documents & Guides
4 XHHW Stranded Copper, Green, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 XHHW Stranded Copper, Green, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4STRGRN-CUT

Specifications

Color: Green
Gauge: 4 AWG
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 4 AWG
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)