
1 AWG XHHW Stranded Copper, White, Cut to Length
Item #: 1310176
Cat #: XHHW1STRWHT-CUT
UPC:
Documents & Guides
1 AWG XHHW Stranded Copper, White, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
1 AWG XHHW Stranded Copper, White, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW1STRWHT-CUT
Specifications
Gauge: | 1 AWG |
Material: | Copper |
Length: | Cut to Length |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Gauge: | 1 AWG |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | XLPE |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)