![1/0 AWG XHHW Stranded Copper, Gray, Cut to Length 1/0 AWG XHHW Stranded Copper, Gray, Cut to Length](https://rexel-cdn.com/products/6thhncstrgrax500.jpg?i=49EB8D9A-6AED-4918-BE7C-F18A9F7F56B7&f=420)
1/0 AWG XHHW Stranded Copper, Gray, Cut to Length
Item #: 1310164
Cat #: XHHW1/0STRGRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG XHHW Stranded Copper, Gray, Cut to Length
Overview
1/0 AWG XHHW Stranded Copper, Gray, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW1/0STRGRY-CUT
Specifications
Material: | Copper |
Color: | Gray |
Length: | Cut to Length |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | XLPE |
Color: | Gray |
Gauge: | 1/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)