Tray Cable, VNTC, 12/4, Copper, Cut to Length
Item #: 1310160
Cat #: VNTC124BLKGRNREDWHT-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, VNTC, 12/4, Copper, Black/Green/Red/White, Cut to Length
Overview
Tray Cable, VNTC, 12/4, Copper, Black/Green/Red/White, Cut to Length
Also known as: VNTC124BLKGRNREDWHT-CUT
Specifications
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 12 |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)