Bare SD Copper, 3/0 AWG, 7 Strand, Cut to Length

Item #: 1310140

Cat #: BARESD3/07STR-CUT

UPC:

Sign In or Register to view pricing and more.
Bare SD Copper, 3/0 AWG, 7 Strand, Cut to Length

Overview

Bare SD Copper, 3/0 AWG, 7 Strand, Cut to Length
Also known as: BARESD3/07STR-CUT

Specifications

Gauge: 3/0
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 3/0
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)