Bare SD Copper, 10 AWG, 7 Strand, Cut to Length

Item #: 1310139

Cat #: BARESD10SOL-CUT

UPC:

Sign In or Register to view pricing and more.
Bare SD Copper, 10 AWG, 7 Strand, Cut to Length

Overview

Bare SD Copper, 10 AWG, 7 Strand, Cut to Length
Solid Bare & Tinned copper conductors are used in overhead electrical transmission and distribution for grounding electrical systems where high conductivity and flexibility is required . Suitable for numerous other applications.
Also known as: BARESD10SOL-CUT

Specifications

Gauge: 10
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 10
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)