600 XHHW Stranded Copper, Yellow, Cut to Length

Item #: 1310125

Cat #: XHHW600STRYEL-CUT

UPC:

Documents & Guides
600 XHHW Stranded Copper, Yellow, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

600 XHHW Stranded Copper, Yellow, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW600STRYEL-CUT

Specifications

Gauge: 600 kcmil
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 600 kcmil
Length: Cut to Length
Conductors: 1
Color: Yellow
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)