Category 5e, Riser, 24/4-Pair, Yellow, 1000' Pull Pack

Item #: 131011

Cat #: 51-240-65

UPC:

Sign In or Register to view pricing and more.
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Yellow, 1000 Foot Pull Pack

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Yellow, 1000 Foot Pull Pack
BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.
Also known as: 51-240-65

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Package Type: Pull Box
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Package Type: Pull Box
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)