250 MCM XHHW Stranded Copper, Red, Cut to Length

Item #: 1310105

Cat #: XHHW250STRRED-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM XHHW Stranded Copper, Red, Cut to Length

Overview

250 MCM XHHW Stranded Copper, Red, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRRED-CUT

Specifications

Gauge: 250
Color: Red
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Red
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)