250 XHHW Stranded Copper, Brown, Cut to Length

Item #: 1310101

Cat #: XHHW250STRBRN-CUT

UPC:

Documents & Guides
250 XHHW Stranded Copper, Brown, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 XHHW Stranded Copper, Brown, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRBRN-CUT

Specifications

Gauge: 250 kcmil
Color: Brown
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Brown
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)