350 MCM XHHW Stranded Copper, White, Cut to Length

Item #: 1310078

Cat #: XHHW350STRWHT-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM XHHW Stranded Copper, White, Cut to Length

Overview

350 MCM XHHW Stranded Copper, White, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW350STRWHT-CUT

Specifications

Material: Copper
Length: Cut to Length
Color: White
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE
Stranding: Stranded
Material: Copper
Color: White
Conductors: 1
Jacket: XLPE
Length: Cut to Length
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)