300 MCM XHHW Stranded Copper, Brown, Cut to Length

Item #: 1310064

Cat #: XHHW300STRBRN-CUT

UPC:

Documents & Guides
300 MCM XHHW Stranded Copper, Brown, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

300 MCM XHHW Stranded Copper, Brown, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW300STRBRN-CUT

Specifications

Color: Brown
Material: Copper
Gauge: 300 kcmil
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Gauge: 300 kcmil
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)