3/0 XHHW Stranded Copper, Green, Cut to Length

Item #: 1310058

Cat #: XHHW3/0STRGRN-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/0 XHHW Stranded Copper, Green, Cut to Length

Overview

3/0 XHHW Stranded Copper, Green, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3/0STRGRN-CUT

Specifications

Gauge: 3/0
Color: Green
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Green
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)